TOOLS 



Milwaukee 18V Cordless Impact Wrench


FEATURES   
High torque - 270 ft. lbs.
Quick-change 7/16 in. hex retention system
Bracket and steel ring for easy transport
Great balance and soft-grip handle
Variable speed switch for maximum user control, 0-1,400 RPM

SPECIFICATIONS   
 Voltage
18 DC
 Drive Size
7/16 in. Hex
 Torque
3,240 in.-lbs./270 ft.-lbs.
 No Load Speed
0-1,400 RPM
 No Load BPM
0-2,200
 Reversible Battery
--
 No. of Batteries Included
0
 Amp Hours
--
 Trigger Lock
Off
 Electric Brake
Yes
 Length
12-1/4 in.
 Tool Weight
7.1 lbs.
 Shipping Weight
8.0 lbs.



Copyright (c) 2009 Utilities   Terms Of Use  Privacy Statement
  Login